Shop All Mechanical Lugs
Blackburn
Mechanical Conn, Offset Tang, 2 to 8 AWG
Mfr # BTC0208
Zoro # G2348543
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Offset Tang
- No. of Conductors 1
- Min. Conductor Size 8 AWG Stranded
- Max. Conductor Size 2 AWG Stranded
- Stud Size 17/64 in
Product Information
- Brand Blackburn
- MFR # BTC0208
- Zoro # G2348543
- UPC # 783786611300
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 8 AWG Stranded |
Max. Conductor Size | 2 AWG Stranded |
Stud Size | 17/64 in |
Length | 1.47 in |
Width | 0.5 in |
Length (Straight Wireway) | 1.47 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Overall Depth | 7/8 in |
Overall Width | 0.5 in |
Hole Diameter | 0.27 in |
Tongue Offset Height | 0.2 in |
Overall Length | 1.47 in |
Tongue Width | 0.5 in |
For Stranded Copper Wire Size - Minimum | 8 AWG |
For Wire Size | 4 AWG, 6 AWG, 8 AWG |
Tongue Length | 0.75 in |
For Stud Size | 17/64 in |
Details
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, For Stud Size 17/64 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.27 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.75 in, Tongue Width 0.5 in, Tongue Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond (GFNT2-T)
- AMPHENOL ER 6C 616S SKT RECP (MS3102A14S6S)
- POWER FIRST 7.9" L Cable Tie OR PK 100 (36J217)
- SIEMENS Push Button Control Station, Up/Down, 30mm (52C223S)
- BLACKBURN Mechanical Conn, Lug, 500 kcmil to 4 AWG (ADR50)
- BLACKBURN Insulated Multitap Connector, 4.63 In. L (AMTD250105)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-22)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-21)
- BLACKBURN Mechanical Conn, Strght Tang, 3/0 to 4 AWG (STC3104)
- BLACKBURN Mechanicl Conn, Cmpact, 8 to 14 AWG, 1 Cond (L35)
- ILSCO Nimbus Insulated Multi-Tap Connecto, PK2 (PBTS-2-4-EC)
- Blackburn Mechanical Lugs