Shop All Mechanical Lugs
Blackburn
Mechanical Conn, Lug, 600 kcmil to 2 AWG
Mfr # ADR60-21
Zoro # G0615991
original price:
$18.85
10% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Dual Rated Lug
- No. of Conductors 2
- Min. Conductor Size 2 AWG Stranded
- Max. Conductor Size 600 kcmil Stranded
- Stud Size 1/2 in
Product Information
- Brand Blackburn
- MFR # ADR60-21
- Zoro # G0615991
- UPC # 783786610334
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 2 AWG Stranded |
Max. Conductor Size | 600 kcmil Stranded |
Stud Size | 1/2 in |
Length | 3.19 in |
Width | 2.41 in |
Length (Straight Wireway) | 3.19 in |
Hole Diameter | 0.5 in |
For Stud Size | 1/2 in |
Overall Length | 3.19 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
For Wire Size | 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4/0 AWG, 400 kcmil, 450 kcmil, 500 kcmil, 550 kcmil, 600 kcmil |
Tongue Length | 1.81 in |
Overall Width | 2.41 in |
Overall Depth | 1 9/16 in |
Tongue Width | 2.41 in |
For Stranded Copper Wire Size - Maximum | 600 kcmil |
Length (inches) | 42432 |
Width (inches) | 11732 |
Details
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, For Stud Size 1/2 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.5 in, Hole Spacing 1.22 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 2, Number of Terminations 1, Tongue Length 1.81 in, Tongue Width 2.41 in, Tongue Thickness 0.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 1.0 Lbs, 49600' Lngth, 0.0029" Dia, Natural (42HNSP)
- HONDA Parallel Cable, For Use with 20KP49 (08E92-HPK2031)
- RACO Liquidtight Connector, 2", Insul Dc Zinc (3518DC)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- BLACKBURN Mechanical Conn, Strght Tang, 4 to 14 AWG (STC0414)
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-22D)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35)
- BLACKBURN Insulated Multitap Connector, 1.10 In. L (AMTC4)
- BLACKBURN Mechanical Conn, Offset Tang, 6 to 14 AWG (BTC0614)
- BLACKBURN Insulated Multitap Connector, 6.63 In. L (AMTD350106)
- BURNDY Steel Grounding Stud, 1/0AWG, 7.16In (GSTUD916HY)
- Blackburn Lugs & Split Bolts