Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Power Distribution Contacts and Accessories

  • Mfr # CTL3502

  • Zoro # G316150281


product price: $40.79
/ea

Key Features

Color
Red
Stud Size
1/2 in
Overall Length
4-17/32 in
Max. Voltage
35 kV
Barrel Length
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL3502
Zoro #
G316150281
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
1/2 in
Overall Length
4-17/32 in
Barrel Length
11/32 in

Details

Color
Red
Max. Voltage
35 kV
Standards
UL, CSA
Material
Tin Plated High Conductivity Seamless Copper

Description

350 KCMIL Copper, 35 kV, 4-17/32'' L, 1/2'' Stud, 11/32'' Barrel, Red, Tin Plated High Conductivity Seamless Copper, 2-Hole, Short, Standard, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.