Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split-Bolt Connector, 400 to 500 kcmil

  • Mfr # 500M

  • Zoro # G2611122


product price: $69.15
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
400 kcmil to 500 kcmil
Min. Tap Conductor w/1 Max. Main (AWG)
2/0 str
Material
Bronze Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500M
Zoro #
G2611122
UPC #
783786855261
Country of Origin
Mexico

Dimensions

Overall Length
3.03 in
For Maximum Equal Wire Size
500 kcmil
For Maximum Run Wire Size
400 kcmil
Overall Width
1.5 in
Head Width
1.5 in
For Minimum Equal Wire Size
400 kcmil
Hex Nut Size
1.875 in
For Maximum Tap Wire Size
500 kcmil
For Minimum Run Wire Size
2/0 AWG
For Minimum Tap Wire Size
400 kcmil

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
400 kcmil to 500 kcmil
Min. Tap Conductor w/1 Max. Main (AWG)
2/0 str
Material
Bronze Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL E9809
Head Style
Hex Head
RoHS Compliant
Yes
Body Material
Bronze
Maximum Voltage
600 V
Special Features
Corrosion Resistant, High Strength
Compatible Manufacturer Model Number
500M
Torque
675 in-lb
Minimum Tap Conductor w/1 Maximum Main (AWG)
2/0 AWG str
For Conductor Material
Copper
Body Finish
Plain
Color
Metallic
Product Type
Split-Bolt
Product Name
SPLIT BOLT COUPLINGS
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection.
Special Functions
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper alloy pressure bar.
Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper alloy pressure bar.; Splicing, tapping or terminating conductors in power and grounding electrical connection.
Suitable for
Round conductor
Standard
UL E9809

Description

Split-Bolt Connector, Body Finish Plain, Body Material Bronze, For Conductor Material Copper, For Minimum Equal Wire Size 400 kcmil, For Maximum Equal Wire Size 500 kcmil, For Minimum Run Wire Size 2/0 AWG, For Maximum Run Wire Size 400 kcmil, For Minimum Tap Wire Size 400 kcmil, For Maximum Tap Wire Size 500 kcmil, Head Style Hex Head, Head Width 1.5 in, Hex Nut Size 1.875 in, Maximum Voltage 600 V, Torque 675 in-lb, Compatible Manufacturer Model Number 500M, Overall Length 3.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.