Zoro Homepage

Split-Bolt Connector, 8 sol to 3 sol

  • Mfr # 3H

  • Zoro # G2675364


product price: $5.39
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
8 sol to 3 sol
Min. Tap Conductor w/1 Max. Main (AWG)
16 str
Material
Bronze Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3H
Zoro #
G2675364
UPC #
783786200085
Country of Origin
Mexico

Dimensions

Head Width
0.53 in
For Maximum Equal Wire Size
3 AWG
For Minimum Tap Wire Size
8 AWG
For Minimum Run Wire Size
(2) 8 AWG
Hex Nut Size
0.719 in
For Maximum Tap Wire Size
3 AWG
Overall Length
1.06 in
Overall Width
0.53 in
For Maximum Run Wire Size
(2) 3 AWG
For Minimum Equal Wire Size
8 AWG

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
8 sol to 3 sol
Min. Tap Conductor w/1 Max. Main (AWG)
16 str
Material
Bronze Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL E9809
Head Style
Hex Head
Special Features
Corrosion Resistant, High Strength
Torque
225 in-lb
Minimum Tap Conductor w/1 Maximum Main (AWG)
16 AWG str
RoHS Compliant
Yes
Body Finish
Plain
Body Material
Bronze
For Conductor Material
Copper
Compatible Manufacturer Model Number
3H
Maximum Voltage
600 V
Color
Metallic
Product Type
Split-Bolt
Special Functions
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.
Product Name
SPLIT BOLT COUPLINGS
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection.
Standard
UL E9809
Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design.; Splicing, tapping or terminating conductors in power and grounding electrical connection.
Suitable for
Round conductor

Description

Split-Bolt Connector, Body Finish Plain, Body Material Bronze, For Conductor Material Copper, For Minimum Equal Wire Size 8 AWG, For Maximum Equal Wire Size 3 AWG, For Minimum Run Wire Size 8 AWG, For Maximum Run Wire Size 3 AWG, For Minimum Tap Wire Size 8 AWG, For Maximum Tap Wire Size 3 AWG, Head Style Hex Head, Head Width 0.53 in, Hex Nut Size 0.719 in, Maximum Voltage 600 V, Torque 225 in-lb, Compatible Manufacturer Model Number 3H, Overall Length 1.06 in, Overall Width 0.53 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.