Feeler Gauge Set, High Energy Ignition (Discontinued)
- Mfr # MT-1021A
- Zoro # G7621074
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT-1021A
Zoro #
G7621074
UPC #
662679538897
Country of Origin
United States
Dimensions
Thickness Range (In.)
0.044 to 0.080
Thickness (In.)
0.044, 0.045, 0.050, 0.054, 0.060, 0.080
Thickness (mm)
1.12, 1.15, 1.25, 1.37, 1.52, 2.03
Minimum Thickness - mm
1.12 mm
Thickness Range
0.044 in to 0.08 in, 1.12 mm to 2.03 mm
Maximum Thickness - mm
2.03 mm
Dimension Type
Inch/Metric
Minimum Thickness - Inch
0.044 in
Maximum Thickness - Inch
0.080 in
Details
Item
Ignition Wire Feeler Gauge Set
Type
High Energy
Number of Pieces
6
Application
For Large Gap High Energy Ignition Systems, Wire Ends Angled for Use With Electrodes Set Below The Shell
Includes
Gap Setting Tool
Markings
Inch with Metric Equivalent
Included Blades
0.044 in (1.12 mm), 0.045 in (1.15 mm), 0.050 in (1.25 mm), 0.054 in (1.37 mm), 0.060 in (1.52 mm), 0.080 in (2.03 mm)
Blade Style
Angled Wire
Finish
Unfinished
Number of Feeler Blades
6
Included Specialty Blades
Gap Setting Tool
Description
The Blackhawk by Proto MT-1021A High Energy Ignition Wire Feeler Gauge Set is a professional-grade set of feeler gauges for your ignition wire and spark plug work. This high energy ignition wire feeler gauge set comes with 6 pieces, all in inch measurements. It also has the metric equivalent listed on each piece. Each piece features markings that help you easily identify its thickness. The blade thickness ranges from 0.044 in to 0.080 in., while the dimension type is both inch and metric equivalents. If you want to ensure proper fitment between your engine parts, then this Blackhawk by Proto MT-1021A High Energy Ignition Wire Feeler Gauge Set is what you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.