Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT-1022
Zoro #
G4328125
UPC #
662679537746
Country of Origin
United States
Dimensions
Thickness Range (In.)
0.004 to 0.025
Thickness (mm)
0.101 to 0.635
Thickness (In.)
0.004 to 0.025
Blade Width
1/2 in
Thickness Range
0.004 in to 0.025 in
Maximum Thickness - mm
0.635 mm
Minimum Thickness - mm
0.101 mm
Minimum Thickness - Inch
0.004 in
Maximum Thickness - Inch
0.025 in
Blade Length
3 5/16 in
Dimension Type
Metric
Details
Item
Ignition Wire Feeler Gauge Set
Type
Go-No-Go
Number of Pieces
22
Markings
Inch with Metric Equivalent
Finish
Unfinished
Number of Feeler Blades
22
Included Blades
0.004 in/0.101 mm to 0.025 in/0.635 mm
Blade Style
Short Blade
Description
The Blackhawk by Proto MT-1022 Go-No-Go Feeler Gauge is a professional tool designed to measure the thickness of your ignition wires. It comes with 22 blades ranging from 0.004 in/0.101 mm to 0.025 in/0.635 mm and has inch and metric markings on each blade, so you can use it for both American and European vehicles. This feeler gauge set has measurements in both inches and millimeters, so you can work on a variety of cars from different parts of the world without having to purchase another set of tools. The blades are color coded to easily identify their thicknesses, which range between 0.004 in/0.101 mm and 0.025 in/0.635 mm. The included blades have thicknesses that cover a wide range from 0.004 in to 0.025 in. For a complete feeler gauge set that includes all the necessary components for working on various types of vehicles, choose Blackhawk by Proto's MT-1022 Go-No-Go Feeler Gauge Set today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.