Zoro Homepage

8xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/16"

  • Mfr # 55325

  • Zoro # G1687210


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6 mm
Decimal Equivalent
0.1875
Drill Bit Material
Carbide
Flute Length
2-1/4 in
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55325
Zoro #
G1687210
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Flute Length
2-1/4 in
Overall Length
4 in
Drill Bit Size
3/16 in

Details

Decimal Equivalent
0.1875
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.