Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEP DRILL 1/8-1/2

  • Mfr # BL35400

  • Zoro # G202578458


product price: $48.49
/ea

Key Features

Material - Machining
M42 Cobalt
Finish - Machining
TiN Coated
Number of Flutes
2
Drill Bit Point Type
Split
Flute Type
Angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL35400
Zoro #
G202578458
UPC #
-
Country of Origin
Unknown

Dimensions

Size Range
1/8 to 1/2 in

Details

Item
Step Drill Bit
Material - Machining
M42 Cobalt
Finish - Machining
TiN Coated
Number of Flutes
2
Drill Bit Point Type
Split
Flute Type
Angled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.