Bar Sink, 1 bowl, Silgranit, 17.72 in W x 17.72 in L x 6.87 in H

  • Mfr # 511631

  • Zoro # G016499031


product price:  $540.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6.87 in
Material
Silgranit
Color
White
Overall Length
17.72 in
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
511631
Zoro #
G016499031
UPC #
747943013185
Country of Origin
Germany

Dimensions

Overall Height
6.87 in
Overall Length
17.72 in
Overall Width
17.72 in

Details

Item
Bar Sink
Material
Silgranit
Color
White
No. of Bowls
1

Description

The RONDO SINK features a compact single bowl design, making it the perfect addition for the wet bar or prep zone. The dual mount sink features a smooth, rounded shape. Made of SILGRANIT, BLANCO kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the RONDO sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.


  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Optional accessories include decorative drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 100 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.