Diamond Equal Double Low Divide, Coal Black
- Mfr # 442914
- Zoro # G922925068
product price:Â
$
572.00
/ea
Free Shipping & Returns
Key Features
Minimum Cabinet Size
36 in
Body Material
Silgranit
Finish
Coal Black
Depth
9.87 in
No. of Bowls
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442914
- Zoro #
- G922925068
- UPC #
- 747943050678
- Country of Origin
- Canada
- Item
- Kitchen Sink
- Body Material
- Silgranit
- Finish
- Coal Black
- No. of Bowls
- 2
- Standards
- IAPMO Certified, UPC Certified
Dimensions
- Minimum Cabinet Size
- 36 in
- Depth
- 9.87 in
- Overall Width
- 19.36 in
- Overall Length
- 32 in
Description
The DIAMOND DOUBLE BOWL UNDERMOUNT KITCHEN SINK with LOW DIVIDE features a 50/50 bowl design with low divide, offering plenty of room for rinsing, washing, soaking, spraying and straining operations. The convenient low divide sits just 5-1/2" from the sink bottom, making it easier to handle large pots and baking sheets while dividing the sink into cleaning and prepping bowls. Made of SILGRANIT, DIAMOND kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the DIAMOND sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.