Shop BLANCO
See all product information
Create Account
Diamond Single Bowl, Anthracite
- Mfr # 440174
- Zoro # G722925312
product price:Â
$
493.35
/ea
Free Shipping & Returns
Key Features
Overall Width
20.8 in
Overall Length
24 in
Body Material
Silgranit
No. of Bowls
1
Minimum Cabinet Size
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440174
- Zoro #
- G722925312
- UPC #
- 747943022675
- Country of Origin
- Canada
- Body Material
- Silgranit
- No. of Bowls
- 1
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Anthracite
- Item
- Kitchen Sink
Dimensions
- Overall Width
- 20.8 in
- Overall Length
- 24 in
- Minimum Cabinet Size
- 27 in
- Depth
- 10.37 in
Description
The DIAMOND 24" Single Bowl Undermount Kitchen Sink offers a compact single bowl design, making it the perfect solution for small kitchens or additional prep zone. Made of SILGRANIT, DIAMOND kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the DIAMOND sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.