Zoro Homepage

Digital Flow Meter For Filters

  • Mfr # 443276

  • Zoro # G114599848


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Width
2 in
Depth
1.5 in
Standards
NSF/ANSI 61 Certified
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443276
Zoro #
G114599848
UPC #
4020684834964
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Depth
1.5 in
Length
2.75 in

Details

Housing Material
Plastic
Standards
NSF/ANSI 61 Certified

Description

Track your filtered water usage with a digital water flow meter to instantly know when it is time to replace the filter. This accurate read can save you money on unnecessary filter changes. Combine the meter with a BLANCO filter starter kit and filter-ready faucet to meet all your filtration needs.


  • • Compatible with BLANCO Filter Start Sets
  • • Replace filter every six months or after 400 gallons
  • • Provides accurate read on filtered water usage
  • • Displays the amount of water being placed into the filter
  • • Display easily resets for the next cycle after filter is replaced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.