Shop BLANCO
See all product information
Create Account
Ikon 33 Apron Single Bowl, Anthracite
- Mfr # 401895
- Zoro # G522925246
product price:
$
1,500.20
/ea
Free Shipping & Returns
Key Features
Minimum Cabinet Size
36 in
Depth
10 in
Standards
IAPMO Certified, UPC Certified
Finish
Anthracite
No. of Bowls
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401895
- Zoro #
- G522925246
- UPC #
- 747943041201
- Country of Origin
- Canada
Dimensions
- Minimum Cabinet Size
- 36 in
- Depth
- 10 in
- Overall Width
- 19 in
- Overall Length
- 33 in
Details
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Anthracite
- No. of Bowls
- 1
- Item
- Kitchen Sink
- Body Material
- Silgranit
Description
The IKON farmhouse sink is a fresh take on the classic farmhouse style. The kitchen sink’s slightly angled apron-front design adds architectural detail and comes in a range of nature-inspired colors that complement the latest kitchen trends. The IKON 33" sink features a spacious single bowl for easy washing of large pots and pans. Made of BLANCO’s patented SILGRANIT composite material, IKON sinks are engineered to withstand heavy cookware and hot bakeware. Combine the IKON 33" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.