Shop WRIGHTMASTER
See all product information
Create Account
30 in. Undermount Single Bowl 16-Gauge Stainless Steel Workstation Kitchen Sink w/ Nano technology
- Mfr # ZOR-P401503
- Zoro # G823573771
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
No. of Bowls
Single Bowl
Includes
Drain
Color
Black
Bowl Shape
Rectangular
Overall Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-P401503
- Zoro #
- G823573771
- UPC #
- 918714774714
- Country of Origin
- China
- Item
- Kitchen Sinks
- No. of Bowls
- Single Bowl
- Includes
- Drain
- Color
- Black
- Bowl Shape
- Rectangular
- Body Material
- Stainless Steel
- Product Style
- Kitchen Sink
- Drain Location
- Back
- Gauge
- 16 ga
- Mounting Type
- Undermount
Dimensions
- Overall Height
- 9 in
- Overall Length
- 30 in
- Overall Width
- 18 in
- Minimum Cabinet Size
- 33
Description
Elevate your kitchen with the unparalleled durability and intelligent design of Professional Grade Workstation Sink. Constructed from heavy-duty True 16-Gauge T304 Stainless Steel, this sink is built to withstand the demands of daily gourmet meal preparation. Its deep basin and thoughtful engineering transform your kitchen workflow, providing a dedicated space for chopping, rinsing, and drying with a full suite of included accessories.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.