Shop WRIGHTMASTER
See all product information
Create Account
33 in. Drop-In Single Bowl 20 Gauge Silver Stainless Steel Kitchen Sink with Drain and Hook
- Mfr # ZOR-BR01-332208
- Zoro # G223573760
original price:Â $303.99 , new price: $288.79 , 5 percent off
new price:Â
$
288.79
/ea
Free Shipping & Returns
Key Features
Mounting Type
Drop-in
No. of Bowls
Single Bowl
Overall Height
10 in
Overall Width
22 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-BR01-332208
- Zoro #
- G223573760
- UPC #
- 382140895228
- Country of Origin
- China
- Mounting Type
- Drop-in
- Item
- Kitchen Sinks
- No. of Bowls
- Single Bowl
- Color
- Silver
- Number of Holes
- 2
- Bowl Shape
- Rectangular
- Drain Location
- Center
- Includes
- Cutting Board, Colander
- Gauge
- 20 ga
- Product Style
- Kitchen Sink
- Body Material
- Stainless Steel
Dimensions
- Overall Height
- 10 in
- Overall Width
- 22 in
- Overall Length
- 33 in
- Minimum Cabinet Size
- 32
Description
Upgraded workstation kitchen sink is designed to bring efficiency and versatility to your daily kitchen routine. Crafted from premium T304 stainless steel, it offers excellent resistance to scratches, dents, and corrosion for long-lasting performance. The spacious single-bowl design easily handles large cookware, while integrated soundproofing and smart drainage features ensure a cleaner, quieter, and more organized kitchen workspace.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.