Zoro Homepage

Ikon Silgranit 30" Apron Front, Cinder, Apron Front Mount, 0 Hole

  • Mfr # 401779

  • Zoro # G2331828


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30"
Mounting Type
Apron Front
Overall Width
19"
Overall Height
9.25"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401779
Zoro #
G2331828
UPC #
479430406315
Country of Origin
Germany

Dimensions

Overall Length
30"
Overall Width
19"
Overall Height
9.25"
Manufacturers Warranty Length
Limited lifetime
Minimum Cabinet Size
33

Details

Mounting Type
Apron Front
Number of Holes
0
Item
Ikon Silgranit 30" Apron Front,Cinder
No. of Bowls
1
ADA Compliant
No
Weight
48 lb
Material
Granite Composite
Color
Cinder
Type
Kitchen

Description

Ikon Silgranit 30 In. Apron Front,Cinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.