Shop BLANCO

Linus Pull Out 1.5 GPM, Soft White

  • Mfr # 526963

  • Zoro # G022924923


product price:  $487.50
/ea
Free Shipping & Returns

Key Features

Width
1.38 in
Spout Height
9.88 in
Finish
Soft White
Flow Rate
1.5 gpm
Standards
IAPMO Certified, UPC Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
526963
Zoro #
G022924923
UPC #
-
Country of Origin
China

Dimensions

Width
1.38 in
Spout Height
9.88 in
Length (In.)
8.69 in
Depth
11.13 in

Details

Item
Kitchen Faucet
Finish
Soft White
Flow Rate
1.5 gpm
Standards
IAPMO Certified, UPC Certified
Number of Holes
1
Material
Brass

Description

A beautifully-designed kitchen deserves an equally beautiful faucet. The LINUS Low-Arc Pull-Out Kitchen Faucet features a sleek, low-profile design, perfect for contemporary kitchen designs or kitchen workspaces with upper cabinets that have limited overhead clearance. Exclusive to BLANCO, the LINUS features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors. Matching your kitchen sink with a color-coordinated faucet allows you to breathe new life into your kitchen without having a costly remodel. The bold, angular design of the LINUS will make your kitchen workspace stand out from the rest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.