Shop WRIGHTMASTER
See all product information
Create Account
33 in. Undermount Single Bowl Granite Composite Kitchen Sink with Workstation
- Mfr # ZOR-P426966
- Zoro # G823573825
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Drain Location
Back
Includes
Drying Rack, Cutting Board, Colander, Bottom Grids, Drain
Mounting Type
Undermount
Overall Width
19 in
No. of Bowls
Single Bowl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-P426966
- Zoro #
- G823573825
- UPC #
- 543147472694
- Country of Origin
- China
- Drain Location
- Back
- Includes
- Drying Rack, Cutting Board, Colander, Bottom Grids, Drain
- Mounting Type
- Undermount
- No. of Bowls
- Single Bowl
- Product Style
- Kitchen Sink
- Body Material
- Granite Composite
- Color
- Black
- Bowl Shape
- Rectangular
- Item
- Kitchen Sinks
Dimensions
- Overall Width
- 19 in
- Overall Height
- 9.65 in
- Minimum Cabinet Size
- 36
- Overall Length
- 33 in
Description
Transform your kitchen with a premium quartz composite sink that’s scratch-proof, stain-resistant, and easy to clean. The net-load anti-fouling finish repels water and oil for quick wipe-downs, while thick sound-absorbing construction keeps things quiet. A smart center-rear drain frees up under-sink storage, and the included rolling drying rack, cutting board, and bottom grid create a complete workstation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.