Shop WRIGHTMASTER
See all product information
Create Account
25 in. Drop-in Single Bowl 16-Gauge Stainless Steel Kitchen Sink with Accessories
- Mfr # ZOR-P148114
- Zoro # G323573745
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Includes
Drying Rack, Bottom Grids, Drain
Mounting Type
Drop-in
Gauge
16 ga
No. of Bowls
Single Bowl
Overall Length
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-P148114
- Zoro #
- G323573745
- UPC #
- 918714774745
- Country of Origin
- China
- Includes
- Drying Rack, Bottom Grids, Drain
- Mounting Type
- Drop-in
- Gauge
- 16 ga
- Item
- Kitchen Sinks
- No. of Bowls
- Single Bowl
- Body Material
- Stainless Steel
- Product Style
- Kitchen Sink
- Bowl Shape
- Rectangular
- Drain Location
- Back
Dimensions
- Overall Length
- 25 in
- Minimum Cabinet Size
- 28
- Overall Width
- 22 in
- Overall Height
- 12 in
Description
Upgrade your kitchen with a sink built to withstand the heaviest daily use without compromising on style. Crafted from 1.5 mm-thick 304 polished stainless steel, this sink is built to withstand the demands of daily gourmet meal preparation. Its deep basin and thoughtful engineering transform your kitchen workflow, providing a dedicated space for chopping, rinsing, and drying with a full suite of included accessories.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.