Shop BLANCO
See all product information
Create Account
Performa Bar, Volcano Gray
- Mfr # 443124
- Zoro # G722925343
product price:
$
560.95
/ea
Free Shipping & Returns
Key Features
Finish
Volcano Gray
Material
Silgranit
Overall Width
17 in
Overall Length
17.5 in
No. of Bowls
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443124
- Zoro #
- G722925343
- UPC #
- 747943089517
- Country of Origin
- Canada
Dimensions
- Overall Width
- 17 in
- Overall Length
- 17.5 in
Details
- Finish
- Volcano Gray
- Material
- Silgranit
- Item
- Bar Sink
- No. of Bowls
- 1
Description
The PERFORMA UNDERMOUNT BAR SINK combines modern aesthetics and functional convenience. The compact, single bowl design makes the PERFORMA BAR SINK the perfect solution for small spaces like a bar area or butler’s pantry. Made of BLANCO’s patented SILGRANIT composite material, PERFORMA sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PERFORMA 17" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.