Precis 27 Single Bowl, Cafe Brown
- Mfr # 522433
- Zoro # G322925262
product price:Â
$
575.90
/ea
Free Shipping & Returns
Key Features
Standards
IAPMO Certified, UPC Certified
Overall Width
17.75 in
Body Material
Silgranit
No. of Bowls
1
Minimum Cabinet Size
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522433
- Zoro #
- G322925262
- UPC #
- 747943041065
- Country of Origin
- Canada
Dimensions
- Overall Width
- 17.75 in
- Minimum Cabinet Size
- 30 in
- Depth
- 9.03 in
- Overall Length
- 26.81 in
Details
- Standards
- IAPMO Certified, UPC Certified
- Item
- Kitchen Sink
- Body Material
- Silgranit
- No. of Bowls
- 1
- Finish
- Café
Description
The PRECIS 27" SINGLE BOWL UNDERMOUNT KITCHEN SINK offers clean lines and a simple but spacious single bowl design. Made of SILGRANIT, PRECIS kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PRECIS sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.