33" Apron-Front 2 Bowl White Ceramic Workstation Kitchen Sink w/ Cutting Board, Colander and Grids
- Mfr # ZOR-AWS332010R2DS
- Zoro # G923573756
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Includes
Bottom Grids, Strainer, Colander, Cutting Board, Rolling Drying Rack
Minimum Cabinet Size
36
Overall Width
20 in
Color
White
Mounting Type
Farmhouse/Apron-Front
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-AWS332010R2DS
- Zoro #
- G923573756
- UPC #
- 382140895211
- Country of Origin
- China
Dimensions
- Minimum Cabinet Size
- 36
- Overall Width
- 20 in
- Overall Height
- 10 in
- Overall Length
- 33 in
Details
- Includes
- Bottom Grids, Strainer, Colander, Cutting Board, Rolling Drying Rack
- Color
- White
- Mounting Type
- Farmhouse/Apron-Front
- Drain Location
- Center
- Bowl Shape
- Rectangular
- Body Material
- Ceramic
- No. of Bowls
- Double Bowl
- Item
- Kitchen Sinks
- Product Style
- Kitchen Sink
Description
Transform your kitchen with this elegant white ceramic farmhouse sink-durable, easy to clean, and perfect for everyday cooking tasks. The included bottom grids and strainer boost functionality, while its timeless design fits any decor. Make busy kitchen moments a breeze!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.