33 in. Undermount 50/50 Double Bowl 18-Gauge Stainless Steel Workstation Kitchen Sink w/Accessories
- Mfr # ZOR-UD3319T-NA
- Zoro # G823573757
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
No. of Bowls
Double Bowl
Overall Height
10 in
Body Material
Stainless Steel
Gauge
18 ga
Includes
Cutting Board, Colander, Bottom Grids, Drain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-UD3319T-NA
- Zoro #
- G823573757
- UPC #
- 238027140915
- Country of Origin
- China
Dimensions
- Overall Height
- 10 in
- Overall Length
- 33 in
- Minimum Cabinet Size
- 36
- Overall Width
- 19 in
Details
- No. of Bowls
- Double Bowl
- Body Material
- Stainless Steel
- Gauge
- 18 ga
- Includes
- Cutting Board, Colander, Bottom Grids, Drain
- Mounting Type
- Undermount
- Product Style
- Kitchen Sink
- Drain Location
- Back
- Item
- Kitchen Sinks
- Bowl Shape
- Rectangular
Description
Transform your kitchen workflow with a sink that works as hard as you do. Crafted from SUS304 Stainless Steel with a 3mm heavy-duty core and 18-gauge commercial-grade body, it offers strength you can rely on. The brushed surface resists scratches and wipes clean effortlessly, while the X-pattern drain grooves and sloped bottom eliminate standing water. Best of all, it comes with a full suite of accessories-drying rack, mesh mat, and drain basket-so you’re ready to cook, clean, and organize from day one.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.