Quatrus R15 Bar
- Mfr # 443144
- Zoro # G722925190
product price:Â
$
487.20
/ea
Free Shipping & Returns
Key Features
Overall Length
17 in
Overall Width
17 in
Material
Stainless Steel
Finish
Satin Polish
No. of Bowls
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443144
- Zoro #
- G722925190
- UPC #
- 747943089562
- Country of Origin
- Germany
- Item
- Bar Sink
- Material
- Stainless Steel
- Finish
- Satin Polish
- No. of Bowls
- 1
Dimensions
- Overall Length
- 17 in
- Overall Width
- 17 in
Description
Everyday convenience meets modern design. The QUATRUS R15 17" Undermount Stainless Steel Bar Sink is a must-have for anyone looking to maximize prep space; its compact size makes it ideal for smaller areas such as kitchen islands, bars or even butler pantries. German-engineered with corrosion-resistant stainless steel for long-lasting durability and 15 mm radius corners for low-maintenance cleaning -the QUATRUS R15 17" sink makes kitchen life easy. Combine the QUATRUS R15 17" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully integrated, kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.