Shop BLANCO
See all product information
Create Account
Rivana Bar 1.5 gpm, Chrome
- Mfr # 442681
- Zoro # G922925044
product price:Â
$
378.95
/ea
Free Shipping & Returns
Key Features
Spout Reach
7.13 in
Flow Rate
1.5 gpm
Finish
Chrome
Body Material
Brass
Number of Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442681
- Zoro #
- G922925044
- UPC #
- 747943050067
- Country of Origin
- China
- Spout Reach
- 7.13 in
- Flow Rate
- 1.5 gpm
- Finish
- Chrome
- Body Material
- Brass
- Number of Holes
- 1
- Standards
- IAPMO Certified, UPC Certified
- Item
- Bar Faucet
- Number of Handles
- 1
Description
Where form and function unite. The RIVANA BAR FAUCET delivers powerful performance with sleek design aesthetics. A clean, square design at the faucet base transitions into a rounded spout, blending organic shapes with ergonomic function. The BLANCO RIVANA features a concealed spray-head for a streamlined, modern design and can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space.