Rivana Bar 1.5 GPM, Satin Platinum
- Mfr # 443250
- Zoro # G822925267
product price:Â
$
467.35
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 gpm
Number of Handles
1
Standards
IAPMO Certified, UPC Certified
Finish
Satin Platinum
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443250
- Zoro #
- G822925267
- UPC #
- -
- Country of Origin
- China
- Item
- Bar Faucet
- Flow Rate
- 1.5 gpm
- Number of Handles
- 1
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Satin Platinum
- Body Material
- Brass
- Spout Reach
- 7.13 in
- Number of Holes
- 1
Dimensions
- Spout Height
- 9 in
Description
Where form and function unite. The RIVANA BAR FAUCET delivers powerful performance with sleek design aesthetics. A clean, square design at the faucet base transitions into a rounded spout, blending organic shapes with ergonomic function. The BLANCO RIVANA features a concealed spray-head for a streamlined, modern design and can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.