This item is Discontinued.

Blanco Sink Waste Flange, Truffle 441324

This item is Discontinued.

Blanco

Sink Waste Flange, Truffle (Discontinued)

Mfr # 441324
Zoro # G622924842
UPC # 747943029964
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
441324
Zoro #
G622924842
UPC #
747943029964
Country of Origin
United States

Dimensions

Overall Width (In.)
4.52 in

Details

Item
Waste Flange Drain Accessory
Finish
Truffle
Material of Construction
Plastic

Description

Missing the finishing touch? BLANCO kitchen sink waste flanges perfectly match our SILGRANIT kitchen sinks. Compatible with most garbage disposals, the BLANCO waste flange creates a tight seal to prevent food and debris from clogging up your pipes while giving you the option to allow water to drain through, ideal for food prep. Making prep-work more pleasing and clean-up less complicated, the BLANCO color-coordinated waste flange also adds an element of style to your sink by creating a seamless look. Strong and durable, these garbage disposal flanges are easy to maintain and are the perfect finishing touch to any hardworking BLANCO UNIT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.