Zoro Homepage

Solon Compost System (Dual Mount)

  • Mfr # 512471

  • Zoro # G2335118


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.38"
Mounting Type
Dual
Overall Width
8.38"
Overall Height
10"
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512471
Zoro #
G2335118
UPC #
479430420175
Country of Origin
Germany

Dimensions

Overall Length
8.38"
Overall Width
8.38"
Overall Height
10"
Manufacturers Warranty Length
One year limited

Details

Mounting Type
Dual
Item
Solon Compost System,Dual Mount
ADA Compliant
No
Material
Stainless Steel
Weight
3 lb
Color
Stainless
Type
Compost

Description

Solon Compost System,Dual Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.