Stellar ADA Single Bowl
- Mfr # 441529
- Zoro # G322924951
product price:Â
$
520.99
/ea
Free Shipping & Returns
Key Features
Standards
ADA Compliant, IAPMO Certified, UPC Certified
Depth
5.58 in
Body Material
Stainless Steel
Gauge
18 ga
Finish
Brushed Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441529
- Zoro #
- G322924951
- UPC #
- 747943031677
- Country of Origin
- Thailand
Dimensions
- Depth
- 5.58 in
- Overall Width
- 18 in
- Overall Length
- 28 in
- Minimum Cabinet Size
- 33 in
Details
- Standards
- ADA Compliant, IAPMO Certified, UPC Certified
- Body Material
- Stainless Steel
- Gauge
- 18 ga
- Finish
- Brushed Finish
- No. of Bowls
- 1
- Item
- Sink
Description
The STELLAR ADA Undermount Stainless Steel Kitchen Sink features a reduced bowl depth for wheelchair accessibility and a rear-positioned drain hole, which help provide knee clearance when the sink is used from a seated position. German-engineered with corrosion-resistant stainless steel for long-lasting durability, the STELLAR ADA sink makes kitchen life easy. Combine the STELLAR ADA sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to maximize independence and maneuverability. Everything you need to drink, prep and clean, all in one place.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.