Shop WRIGHTMASTER
See all product information
Create Account
32 in. Undermount Single Bowl 18-Gauge Stainless Steel Workstation Sink with Integrated Accessories
- Mfr # ZOR-US3219TX-SS
- Zoro # G423573744
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Drain Location
Back
Minimum Cabinet Size
36
No. of Bowls
Single Bowl
Body Material
Stainless Steel
Overall Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-US3219TX-SS
- Zoro #
- G423573744
- UPC #
- 238027140908
- Country of Origin
- China
- Drain Location
- Back
- No. of Bowls
- Single Bowl
- Body Material
- Stainless Steel
- Includes
- Drying Rack, Bottom Grids
- Product Style
- Kitchen Sink
- Bowl Shape
- Rectangular
- Gauge
- 18 ga
- Mounting Type
- Undermount
- Item
- Kitchen Sinks
Dimensions
- Minimum Cabinet Size
- 36
- Overall Width
- 19 in
- Overall Length
- 32 in
- Overall Height
- 10 in
Description
Transform your kitchen workflow with a sink that works as hard as you do. Crafted from SUS304 Stainless Steel with a 3mm Heavy-Duty core and 18-Gauge Commercial-Grade body, it offers strength you can rely on. The Brushed Surface resists scratches and wipes clean effortlessly, while the X-Pattern Drain Grooves and Sloped Bottom eliminate standing water. Enjoy whisper-quiet operation thanks to a Damping Noise Reduction System with silent cotton and a condensation-blocking layer. Best of all, it arrives with a full suite of accessories-drying rack, mesh mat, and drain basket-so you’re ready to cook, clean, and organize from day one.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.