Vintera 30" Super Single Apron, Cinder
- Mfr # 526539
- Zoro # G422925414
product price:
$
1,313.65
/ea
Free Shipping & Returns
Key Features
Overall Length
30 in
Minimum Cabinet Size
30 in
Body Material
Silgranit
Standards
IAPMO Certified, UPC Certified
Finish
Cinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526539
- Zoro #
- G422925414
- UPC #
- 747943051170
- Country of Origin
- Canada
Dimensions
- Overall Length
- 30 in
- Minimum Cabinet Size
- 30 in
- Depth
- 9.37 in
- Overall Width
- 19 in
Details
- Body Material
- Silgranit
- Standards
- IAPMO Certified, UPC Certified
- Finish
- Cinder
- Item
- Kitchen Sink
- No. of Bowls
- 1
Description
The VINTERA 30 kitchen sink provides a slim 6 1/2-inch apron and a generous 9-inch bowl depth. The VINTERA is a contemporary version of the farmhouse sink style with versatile installation capabilities, allowing for a unique flushmount placement. The VINTERA 30 fits into a standard base cabinet measuring 30 inches - the same width as the sink. This eliminates the need for custom cabinetry common with farmhouse sinks, making kitchen renovations easier. Made of BLANCO’s patented SILGRANIT composite material, VINTERA sinks are engineered to withstand heavy cookware and hot bakeware. Strong and beautiful, Silgranit sinks are available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the VINTERA 30" sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.