Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Grease, Aerosol Can, 11 oz, 1, Lithium, High-Performance, White

  • Mfr # 16-LG

  • Zoro # G4469166


product price: $6.39
/ea

Key Features

Application
Automotive Hinges, Axles, Bearings, Chains, Conveyor Belts, Couplings, Fan Motors, Heavy Machinery, High Load Applications Including Gears, Shafts, Heavy Duty Chains, Mechanical Mechanisms, Non Disc Brake Parts, Open Lube Points, Plumbing Fixtures, Springs
Base Formulation
Conventional
Container Type
Aerosol Can
Size
11 oz.
Min. Operating Temp.
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-LG
Zoro #
G4469166
UPC #
032167990085
Country of Origin
United States

Dimensions

Size
11 oz.
Container Size
11 oz

Details

Application
Automotive Hinges, Axles, Bearings, Chains, Conveyor Belts, Couplings, Fan Motors, Heavy Machinery, High Load Applications Including Gears, Shafts, Heavy Duty Chains, Mechanical Mechanisms, Non Disc Brake Parts, Open Lube Points, Plumbing Fixtures, Springs
Base Formulation
Conventional
Container Type
Aerosol Can
Min. Operating Temp.
-20 Degrees F
Maximum Operating Temperature
140 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
25
Flash Point
0 Degrees F
Dropping Point
380 Degrees F
NSF Rating
Not Rated
Thickener Type
Lithium
Color
White
Item
Multipurpose Grease
Series
High-Performance
Specific Gravity
0.7
Product Type
Grease
NLGI Viscosity Grade
1
Minimum Operating Temperature
-20 Degrees F
For Use On
Auto Hinges, Latches, Gears, Hitches & Receivers

Description

Multipurpose Grease, Product Type Grease, Series High-Performance, Container Type Aerosol Can, Container Size 11 oz, For Use On Auto Hinges, Latches, Gears, Hitches & Receivers, NLGI Viscosity Grade 1, Thickener Type Lithium, Color White, Base Formulation Conventional, Dropping Point 380 Degrees F, Flash Point 0 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Specific Gravity 0.7, Timken OK Load 25

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.