Shop All Lubricants
Blaster
Blaster 8008860 Pro-Grade Grease; 14 oz
Mfr # 8008860
Zoro # G304108232
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blaster
- MFR # 8008860
- Zoro # G304108232
- UPC # 32167770038
- Country of Origin Unknown
- Category Lubricants
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Container Size: 14 oz.
- Usage: Multi-Purpose NLGI Grade 2
- Country of Origin: United States
- Weight: 0.92 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1232)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- TRITAN Roller Chain, Double Strand, 10 ft. (60-2R X 10FT)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (VAK 2 3/16)
- BLASTER Graphite Dry Film Lubricant, Aerosol, 5.5 Oz. (8-GS)
- BLASTER Silicone Lubricant, Aerosol Can, 11 Oz. (16-SL)
- BLASTER Multipurpose Grease, Petroleum Base Oil (GR-14C-MP)
- BLASTER Multipurpose Lubricant, 1 Gal., Can (PB-50-128)
- BLASTER Multipurpose Lubricant, 11 Oz., Size, Clear (16-MPL-FG)
- BLASTER Multipurpose Grease, Petroleum Base Oil (GR-14C-HDG)
- LPS Hvy Dty Silicone Lubricant w/Detex, 13 Oz. (51516)
- Blaster Penetrants and Lubricants