Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16-WG-FG
Zoro #
G1918231
UPC #
032167710065
Country of Origin
United States
Dimensions
Container Size
11 oz
Details
Item
Grease
NSF Rating
H1 Food Grade
Series
H1
Viscosity Index
Not Tested
Four-Ball Wear
Not Specified
Standards
NSF
Lubricant Additives
Lithium
Specific Gravity
0.75
Base Oil
Mineral
Lubricant NSF Rating
H1 Food Grade
NLGI Grade
Not Specified
Flash Point
96 Degrees F
Min. Operating Temp.
-12 Degrees F
Grease Thickener
Lithium
Max. Operating Temp.
120 Degrees F
ISO Viscosity Grade
Not Tested
Grease Container
Aerosol Can
Grease Color
White
Timken OK Load
Not Specified
Dropping Point
120 Degrees F
Application
General Lubrication
Description
Grease, NLGI Grade Not Specified, Base Oil Mineral, Container Size 11 oz., Lubricant NSF Rating H1 Food Grade, Grease Thickener Lithium, Grease Color White, Grease Container Aerosol Can, Lubricant Additives Lithium, Min. Operating Temp. -12 Degrees F, Max. Operating Temp. 120 Degrees F, ISO Viscosity Grade Not tested, Viscosity Index Not tested, Flash Point 96 Degrees F, Dropping Point 120 Degrees F, Four-Ball Wear Not Specified, Specific Gravity 0.75, Timken OK Load Not Specified, Standards NSF
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.