Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Nylon, 8", 2200 lb., Gray

  • Mfr # SPOG 200/20K-BB0.5

  • Zoro # G9664831


product price: $70.49
/ea

Key Features

Wheel Dia.
8 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Caster Load Rating Range
Heavy Duty
Caster Wheel/Tread Material
Heavy Duty Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPOG 200/20K-BB0.5
Zoro #
G9664831
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Fits Axle Dia.
1/2 in
Wheel Width
2 in
Hub Width
2-11/32 in

Details

Caster Load Rating Range
Heavy Duty
Caster Wheel/Tread Material
Heavy Duty Nylon
Caster Wheel Bearings
Precision Ball
Core Color
White
Spanner Bushing
Included
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Heavy Duty Wheel
ESD Conductive
No
Tread
Standard
Tread Shape
Standard
Series
P-SPO Series
System of Measurement
Inch
Caster Product Group
Wheels
Number of Wheels
1
Standards
RoHS, ICWM
Extended Lead
No
Replacement Wheel
Mfr. No. SPO 200/20K-RAL7037-B12
Wheel Core Material
Nylon
Load Capacity
3300 lb
Wheel/Tread Hardness
70 Shore D
Tread Color
White
Includes Thread Guards
No
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Temp. Range
-25 Degrees To 80 Degrees C
Resistant To
High Chemical Resistance To Many Aggressive Substances

Description

Nylon Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.