Zoro Homepage

Plate Caster, Swivel, Nylon, 4 3/4"H

  • Mfr # HRLK-SPO 75K

  • Zoro # G215195925


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Wheel Dia.
75 mm
Wheel Width
37 mm
Mounting Height
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRLK-SPO 75K
Zoro #
G215195925
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
75 mm
Wheel Width
37 mm
Mounting Height
120 mm
Mounting Plate Thickness
21 1/2 mm
Mounting Bolt Dia.
5/16 in
Hub Length
2 3/16 in
Mounting Plate Length
100 mm
Outside Slot Spacing - Width
60 mm
Overall Wheel Width
37 mm
Outside Slot Spacing - Length
80 mm
Mounting Plate Width
85 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Wheel Type
Solid
Series
HRLK-SPO
Frame Finish
Zinc Plated
Features
Height Adjustment with Lever, High Chemical Resistance to Many Aggressive Substances, Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process, Steel Truck Lock with Rubber Pad
Operating Temperature - Minimum
-20 Degrees C
Mounting Hole Type
Slot
Swivel Bearing Seal Type
Sealed
Swivel Raceway Type
Ball
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
80 Degrees C
Swivel Lock Type
Integrated Truck
With Toe Plate
Yes
Wheel Core Material
Nylon
Frame Color
Blue
Load Capacity - Maximum
660 lb
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Caster Features
Self-Leveling

Description

Swivel, Plate Caster, Swivel Lock Type Integrated Truck, Wheel Dia. 75 mm, Wheel Width 37 mm, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.