Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Swivel, Polyurethane, 5 9/16"H

  • Mfr # HRLK-PO 100KA

  • Zoro # G415195923


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Wheel Dia.
100 mm
Wheel Width
37 mm
Mounting Height
142 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRLK-PO 100KA
Zoro #
G415195923
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
37 mm
Mounting Height
142 mm
Mounting Plate Thickness
21 1/2 mm
Mounting Bolt Dia.
5/16 in
Mounting Plate Length
100 mm
Outside Slot Spacing - Length
80 mm
Overall Wheel Width
37 mm
Mounting Plate Width
85 mm
Outside Slot Spacing - Width
60 mm
Hub Length
2 9/16 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Frame Finish
Zinc Plated
Wheel Type
Solid
Series
HRLK-PO
Features
Height Adjustment with Lever, High Chemical Resistance to Many Aggressive Substances, Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process, Steel Truck Lock with Rubber Pad
Wheel Core Material
Nylon
Swivel Bearing Seal Type
Sealed
With Toe Plate
Yes
Load Capacity - Maximum
505 lb
Operating Temperature - Maximum
80 Degrees C
Includes Thread Guards
Yes
Swivel Lock Type
Integrated Truck
Frame Color
Blue
Swivel Raceway Type
Ball
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-20 Degrees C
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Caster Features
Self-Leveling

Description

Swivel, Plate Caster, Swivel Lock Type Integrated Truck, Wheel Dia. 100 mm, Wheel Width 37 mm, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.