Zoro Homepage

Rgd Plat Cstr, Frgd Stl, 2-9/16", 1550 lb.

  • Mfr # BH-SVS 65K

  • Zoro # G9663145


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Extra Heavy Duty Solid Steel
Caster Brake Type
No Brake Included
Wheel Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-SVS 65K
Zoro #
G9663145
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
65 mm
Wheel Width
40 mm
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
M8
Overall Height
97 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Extra Heavy Duty Solid Steel
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
190-230 HB
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. SVS 65/20K
Tread
Standard
Caster Brake Included
No
Extended Lead
No
Tread Color
Silver
Load Capacity
700 kg
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Wheel Core Material
Steel
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Rating Range
Heavy Duty
Series
BH Series
Includes Thread Guards
No
Operating Temperature Range
-25 Degrees To 120 Degrees C

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.