Zoro Homepage

Rgd Plate Caster, Nylon, 5-7/8", 6600 lb.

  • Mfr # BS-GSPO 152K-35

  • Zoro # G9663608


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-GSPO 152K-35
Zoro #
G9663608
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
150 mm
Wheel Width
80 mm
Mounting Plate Size
140 mm x 175 mm
Mounting Plate Thickness
10 mm
Mounting Bolt Dia.
M14
Overall Height
205 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Extra Heavy Duty Cast Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
105 mm x 140 mm
Inside Bolt Hole Spacing
105 mm x 140 mm
Caster Brake Included
No
Standards
RoHS, ICWM
Tread Color
Natural Beige
Replacement Wheel
Mfr. No. GSPO 152/35K
Tread
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Frame Finish
Zinc Plated, Yellow Passivated
Load Capacity
3000 kg
Extended Lead
No
ESD Conductive
No
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
BS Series
Load Rating Range
Extra-Heavy Duty
Wheel Core Material
Nylon
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.