Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigd Plate Cstr, Wht Nyln, 3-1/8", 265 lb.

  • Mfr # BKPXA-PO 80G

  • Zoro # G9660290


product price: $33.49
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKPXA-PO 80G
Zoro #
G9660290
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Plate Size
66 mm x 90 mm
Mounting Plate Thickness
2.25 mm
Mounting Bolt Dia.
M8
Overall Height
111 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
45 mm x 75 mm
Inside Bolt Hole Spacing
61 mm x 61 mm
Application
Retail, Industrial, Commercial, Corrosion Resistance
Tread Color
White
Extended Lead
No
Caster Brake Included
No
Tread
Standard
Load Capacity
120 kg
Replacement Wheel
Mfr. No. PO 80/12G
Standards
RoHS, ICWM, NSF
Frame Finish
Stainless Steel
Series
BKPXA Series
Wheel Core Material
Nylon
ESD Conductive
No
Load Rating Range
Medium Duty
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Operating Temperature Range
-20 Degrees To 80 Degrees C

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.