Shop BLICKLE

Rigid Plate Caster, PU, 8", 660 lb.

  • Mfr # BES-ALST 200K-14-CO
  • Zoro # G0891919

product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Tread
Crowned
Wheel Width
2 in
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Brake Type
No Brake Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BES-ALST 200K-14-CO
Zoro #
G0891919
UPC #
-
Country of Origin
Germany
Item
Plate Caster
Tread
Crowned
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Brake Type
No Brake Included
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Frame Finish
Zinc Plated
Tread Color
Green
Includes
Extra Crowned Tread
Standards
RoHS, ICWM
Load Capacity
660 lb
Replacement Wheel
Mfr. No. ALST 200/20K-CO
Extended Lead
No
Inside Bolt Hole Spacing
3 in x 3 in
Caster Mounting Type
Plate
Number of Wheels
1
Core Color
Silver
Caster Brake Included
No
Caster Frame Material
Steel
Non-Marking
Yes
Caster Sub-Type
Rigid
System of Measurement
Inch
Series
BES Series
Tread Shape
Standard
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Aluminum
ESD Conductive
No
Load Rating Range
Medium Duty
Number of Mounting Holes
4
Wheel Bearing Type
Precision Ball
Wheel/Tread Material
Softhane Polyurethane
Wheel Hardness Rating
75 Shore A
Operating Temperature Range
-15 Degrees To 160 Degrees F
Load Capacity - Maximum
660 lb

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Overall Height
9-1/4 in
Mounting Bolt Dia.
3/8 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.217 in

Description

Plate Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.