Zoro Homepage

Rigid Plate Caster, Sold Rubr, 4", 440 lb.

  • Mfr # BKX-POEV 100KAD-1-SG

  • Zoro # G9660397


product price: $49.99
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKX-POEV 100KAD-1-SG
Zoro #
G9660397
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
100 mm
Wheel Width
38 mm
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
2.5 mm
Mounting Bolt Dia.
M8
Overall Height
130 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Replacement Wheel
Mfr. No. POEV 100/10KD-SG
Tread Color
Gray
Frame Finish
Stainless Steel
Load Capacity
200 kg
Extended Lead
No
Standards
RoHS, ICWM
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Tread
Standard
Includes Thread Guards
No
Series
BKX Series
Load Rating Range
Heavy Duty
ESD Conductive
No
Wheel Core Material
Nylon
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.