Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plate Caster, Solid Rbbr, 4", 400 lb.

  • Mfr # B-POEV 100KA-12-SG

  • Zoro # G0890123


product price: $37.19
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-POEV 100KA-12-SG
Zoro #
G0890123
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1-1/2 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
5/16 in
Overall Height
5-1/8 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Application
Retail, Industrial, Commercial
Extended Lead
No
Tread Color
Gray
Caster Brake Included
No
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Tread
Standard
Load Capacity
400 lb
Replacement Wheel
Mfr. No. POEV 100/10K-SG
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Includes Thread Guards
Yes
Series
B Series
ESD Conductive
No
Wheel Core Material
Nylon
Load Rating Range
Medium Duty
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.