Zoro Homepage

Rigid Plt Cstr, Solid Rbr, 6-5/16", 660 lb.

  • Mfr # BESX-POEV 160XKA-14-SG

  • Zoro # G0893057


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BESX-POEV 160XKA-14-SG
Zoro #
G0893057
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6-5/16 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.197 in
Mounting Bolt Dia.
3/8 in
Overall Height
7-11/16 in

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.