Zoro Homepage

Rigid Plt Cstr, Solid Rbr, 6-5/16", 880 lb.

  • Mfr # BEHS-ALEV 160K-14

  • Zoro # G0893197


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEHS-ALEV 160K-14
Zoro #
G0893197
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6-5/16 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.217 in
Mounting Bolt Dia.
3/8 in
Overall Height
7-7/8 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Extended Lead
No
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial
Tread Color
Black
Load Capacity
880 lb
Caster Brake Included
No
Tread
Standard
Replacement Wheel
Mfr. No. ALEV 160/20K
Standards
RoHS, ICWM
Load Rating Range
Medium Duty
ESD Conductive
No
Wheel Core Material
Aluminum
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Series
BEHS Series
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.