Zoro Homepage

Rigid Plte Cstr, Plyurthn, 3-1/8", 265 lb.

  • Mfr # BKPXA-PATH 80G

  • Zoro # G9660135


product price: $35.69
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKPXA-PATH 80G
Zoro #
G9660135
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Plate Size
66 mm x 90 mm
Mounting Plate Thickness
2.25 mm
Mounting Bolt Dia.
M8
Overall Height
111 mm

Description

Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.