Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Plte Cstr, White Nylon, 5", 330 lb.

  • Mfr # B-PO 125KA

  • Zoro # G9662059


product price: $23.45
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-PO 125KA
Zoro #
G9662059
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
1 9/16 in
Mounting Height
5 7/8 in
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
2.5 mm
Mounting Bolt Dia.
9 mm
Overall Height
150 mm
For Axle Dia.
8 mm
Bolt Hole Spacing - Width
2.375 in
Overall Wheel Width
1 9/16 in
Mounting Plate Length
100 mm
Bolt Hole Spacing - Length
3.156 in
Mounting Plate Width
85 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Tread
Standard
Frame Finish
Zinc Plated
Extended Lead
No
Caster Brake Included
No
Replacement Wheel
Mfr. No. PO 125/8K
Standards
RoHS, ICWM
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Color
White
Load Capacity
150 kg
Load Rating Range
Medium Duty
ESD Conductive
No
Includes Thread Guards
No
Series
B Series
Wheel Core Material
Nylon
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
550 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Hole
Wheel Bearing Material
Steel
Operating Temperature Range
-20 Degrees To 80 Degrees C

Description

Rigid, Plate Caster, Wheel Dia. 5 in, Wheel Width 1 9/16 in, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.