Shop BLICKLE
See all product information
Swivel Plate Caster, Glss Nyln, 5", 330 lb., Number of Wheels: 1
Mfr # LIX-POHI 125G-OF-XAT
Zoro # G0895951
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5in
Number of Wheels
1
Stem Dia.
No Stem
Caster Brake Included
No
Overall Height
5.91in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LIX-POHI 125G-OF-XAT
Zoro #
G0895951
UPC #
-
Country of Origin
Germany
Dimensions
Wheel Dia.
5in
Stem Dia.
No Stem
Overall Height
5.91in
Wheel Width
1-9/16in
Mounting Bolt Dia.
M8
Swivel Radius
102.5 mm
Mounting Plate Thickness
2.5 mm
Mounting Plate Size
85 mm x 100 mm
Description
Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.