Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Gray Nylon, 5", Brake

  • Mfr # LKX-SPOG 125XK-14-FI

  • Zoro # G0893440


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKX-SPOG 125XK-14-FI
Zoro #
G0893440
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5in
Wheel Width
1-9/16in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
3/8 in
Stem Dia.
No Stem
Overall Height
6-1/8in
Swivel Radius
4-3/8 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Stop Fix Brake (Total Lock)
Load Rating
770 lb.
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Tread
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Tread Color
Gray
Frame Finish
Stainless Steel
Replacement Wheel
Mfr. No. SPOG 125/15XK
Standards
RoHS, ICWM
Includes
Stop-Fix Total-Lock Brake
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
770 lb
Swivel Raceway Type
Double Ball
ESD Conductive
No
Load Rating Range
Heavy-Duty
Includes Thread Guards
No
Wheel Core Material
Nylon
Series
LKX Series
Operating Temperature Range
-15 Degrees To 175 Degrees F

Description

Plate Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.